Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 1500g Capacity

  • Mfr # EW-1500I

  • Zoro # G9180622


product price: $357.14
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, GN, lb, mom, oz, ozt, pcs, tl
Weighing Surface Depth
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW-1500I
Zoro #
G9180622
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
5 3/16 in
Weighing Surface Width
6 3/8 in
Overall Width
7 1/2 in
Overall Length
8 5/8 in
Overall Height
2 1/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, GN, lb, mom, oz, ozt, pcs, tl
Capacity
1,500 g
Scale Graduations
0.5 g
Scale Display
LCD
Includes
User Manual
Washdown
Not Washable
Power Unit
120V AC Adapter
Application Modes
Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing
Housing Material
Metal
Scale Connection Ports
RS-232C
Item
Compact Bench Scale
Platform Material
Stainless Steel
Standards
GLP, GMP, ISO Complaint, NTEP
Scale Readability
0.5g
Repeatability
0.0001 g
Power Source
Battery
Readability
0.1 g
Stabilization Time
3 sec
Linearity
0.1 g
Scale Mechanism
Digital
Display Type
LCD
Product Type
Compact Bench Scale

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,500 g, Scale Graduations 0.5 g, Scale Display LCD, Weighing Surface Depth 5 3/16 in, Weighing Surface Width 6 3/8 in, Overall Length 8 5/8 in, Overall Width 7 1/2 in, Overall Height 2 1/8 in, Application Modes Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.