Zoro Homepage

Digital Compact Bench Scale 150g Capacity

  • Mfr # EW-150I

  • Zoro # G9180613


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, GN, lb, mom, oz, ozt, pcs, tl
Scale Graduations
0.05 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW-150I
Zoro #
G9180613
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
4 in
Weighing Surface Width
4 5/16 in
Overall Width
7 1/2 in
Overall Length
8 5/8 in
Overall Height
2 3/16 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, GN, lb, mom, oz, ozt, pcs, tl
Capacity
150 g
Scale Graduations
0.05 g
Scale Display
LCD
Includes
User Manual
Washdown
Not Washable
Application Modes
Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing
Housing Material
Metal
Scale Connection Ports
RS-232C
Scale Readability
0.05g
Power Unit
120V AC Adapter
Item
Compact Bench Scale
Platform Material
Stainless Steel
Linearity
0.01 g
Stabilization Time
3 sec
Readability
0.01 g
Power Source
Battery
Repeatability
0.01 mg
Standards
GLP, GMP, ISO Complaint
Display Type
LCD
Scale Mechanism
Digital
Product Type
Compact Bench Scale

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 150 g, Scale Graduations 0.05 g, Scale Display LCD, Weighing Surface Depth 4 in, Weighing Surface Width 4 5/16 in, Overall Length 8 5/8 in, Overall Width 7 1/2 in, Overall Height 2 3/16 in, Application Modes Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.