Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 200g Capacity

  • Mfr # HL-200I

  • Zoro # G3992335


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Scale Graduations
0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-200I
Zoro #
G3992335
UPC #
093764500176
Country of Origin
China

Dimensions

Weighing Surface Depth
5 1/8 in
Weighing Surface Width
5 1/8 in
Overall Width
5 1/8 in
Overall Length
5 1/16 in
Overall Height
2 in
Overall Depth
7 5/8 in
Display Character Height
9/16 in
Weighing Surface Height
2 in
Battery Size
AA

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
200 g
Scale Graduations
0.1 g
Scale Display
LCD
Includes
Batteries
Washdown
No
Housing Material
ABS Plastic
Scale Readability
0.1g
Standards
CE, cUL, UL
Item
Bench Scale
Application Modes
Weighing
Scale Connection Ports
RS-232
Power Unit
(4) AA Batteries
Platform Material
Stainless Steel
Weighing Surface Material
ABS
Basic Power Source
Battery
Number of Display Characters
4
Number of Batteries Included
4
Battery Type
Alkaline
Body Material
Plastic
Scale Features
Auto Shut-Off, Low Battery Indicator
Batteries Included
Yes
Scale Type
Portable
Scale Functions
General purpose weighing
Scale Use Location
Office, Production, Shipping
Calibration Certificate
No Certificate
Number of Batteries Required
4
Weight Capacity
200 g
Batteries Required
Yes
Color
White
Bench Scale Type
General Purpose
Display Type
LCD
Scale Application
Parts Weighing
Material
ABS Plastic

Description

Bench Scale, Scale Application Parts Weighing, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Weight Capacity 200 g, Weighing Units g, Scale Graduations 0.1 g, Overall Width 5 1/8 in, Overall Depth 7 5/8 in, Overall Height 2 in, Weighing Surface Height 2 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions General purpose weighing, Scale Features Auto Shut-Off, Low Battery Indicator

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.