Zoro Homepage

Digital Compact Bench Scale 210g Capacity

  • Mfr # GR-200

  • Zoro # G9454855


product price: $3,302.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, GN, m (Messghal), mg, mom, oz, ozt, pcs, t (Tola), tl
Scale Graduations
0.1 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-200
Zoro #
G9454855
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 5/16 in
Overall Width
12 7/8 in
Overall Length
13 in
Overall Height
9 13/16 in

Details

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, GN, m (Messghal), mg, mom, oz, ozt, pcs, t (Tola), tl
Capacity
210 g
Scale Graduations
0.1 mg
Scale Display
LCD
Includes
WinCT Software
Washdown
Not Washable
Power Unit
120V AC Adapter
Platform Material
Stainless Steel
Scale Connection Ports
RS-232C
Housing Material
ABS
Application Modes
Automatic Counting with ACAI, Check Weighing
Item
Compact Bench Scale
Standards
GCP, GLP, GMP, ISO Complaint
Scale Readability
0.1 mg
Power Source
AC Adapter, Rechargeable Battery
Repeatability
0.1 mg
Readability
0.0001 g
Stabilization Time
4 sec
Linearity
0.2 mg
Product Type
Compact Bench Scale
Display Type
LCD
Scale Mechanism
Digital

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 210 g, Scale Graduations 0.1 mg, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 5/16 in, Overall Length 13 in, Overall Width 12 7/8 in, Overall Height 9 13/16 in, Application Modes Automatic Counting with ACAI, Check Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.