Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 220g Capacity

  • Mfr # FX-200I

  • Zoro # G3957755


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, grain, lb, lb-oz, mom, oz, pzt
Capacity
220 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FX-200I
Zoro #
G3957755
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
5 in
Weighing Surface Width
5 in
Overall Width
7 1/2 in
Overall Length
10 1/4 in
Overall Height
3 1/4 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, grain, lb, lb-oz, mom, oz, pzt
Capacity
220 g
Scale Graduations
0.001 g
Scale Display
VFD
Includes
AC Adapter, Breeze Break, Instructions
Washdown
Not Washable
Application Modes
Lab, Light Industrial
Item
Compact Bench Scale
Standards
GCP, GLP, GMP, ISO
Scale Connection Ports
RS-232
Power Unit
120V AC Adapter
Housing Material
Plastic
Platform Material
Stainless Steel
Scale Readability
0.001g
Stabilization Time
1 sec
Readability
0.001 g
Material
Plastic and Stainless Steel
Power Source
120V AC Adapter
Repeatability
0.001 g
Linearity
0.002 g
Scale Mechanism
Digital
Display Type
VFD
Product Type
Compact Bench Scale

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.001 g, Scale Display VFD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 10 1/4 in, Overall Width 7 1/2 in, Overall Height 3 1/4 in, Application Modes Lab, Light Industrial, Power Unit 120V AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic, Standards GCP, GLP, GMP, ISO

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.