Zoro Homepage

Digital Compact Bench Scale 220g Capacity

  • Mfr # FX-200IWP

  • Zoro # G3918555


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, lb/oz, mom, oz, ozt
Scale Graduations
0.001 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX-200IWP
Zoro #
G3918555
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
5 in
Weighing Surface Width
5 1/8 in
Overall Width
7 5/8 in
Overall Length
10 5/16 in
Overall Height
3 5/16 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, lb/oz, mom, oz, ozt
Capacity
220 g
Scale Graduations
0.001 g
Scale Display
VFD
Includes
AC Adapter
Washdown
Not Washable
Platform Material
Stainless Steel
Application Modes
Animal Weighing with Display Hold, Comparator Function with Buzzer, Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Statistical Calculation
Standards
GCP, GLP, GMP, ISO Complaint
Power Unit
120V AC Adapter
Item
Compact Bench Scale
Scale Readability
0.001g
Housing Material
ABS
Scale Connection Ports
Ethernet, RS-232C, USB Ports
Readability
0.001 g
Repeatability
0.001 g
Linearity
0.002 g
Stabilization Time
1 sec
Power Source
Rechargeable Battery
Scale Mechanism
Digital
Display Type
VFD
Product Type
Compact Bench Scale

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.001 g, Scale Display VFD, Weighing Surface Depth 5 in, Weighing Surface Width 5 1/8 in, Overall Length 10 5/16 in, Overall Width 7 5/8 in, Overall Height 3 5/16 in, Application Modes Animal Weighing with Display Hold, Comparator Function with Buzzer, Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Statistical Calculation

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.