Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 220g Capacity

  • Mfr # GH-200

  • Zoro # G9453981


product price: $3,638.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, d, dwt, g, GN, m, mg, mom, oz, ozt, pcs, t, tl
Weighing Surface Depth
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-200
Zoro #
G9453981
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 5/8 in
Overall Width
8 9/16 in
Overall Length
17 3/8 in
Overall Height
12 1/4 in

Details

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, d, dwt, g, GN, m, mg, mom, oz, ozt, pcs, t, tl
Capacity
220 g
Scale Graduations
0.1 mg
Scale Display
LCD
Includes
WinCT Software
Washdown
Not Washable
Platform Material
Stainless Steel
Housing Material
Plastic
Standards
GCP, GLP, GMP, ISO Complaint
Application Modes
Automatic Counting with ACAI, Check Weighing
Item
Compact Bench Scale
Power Unit
120V AC Adapter
Scale Connection Ports
Ethernet, RS-232C, USB Ports
Scale Readability
0.1 mg
Readability
0.0001 g
Power Source
AC Adapter, Rechargeable Battery
Stabilization Time
4 sec
Linearity
0.0002 g
Repeatability
0.0001 g
Display Type
LCD
Scale Mechanism
Digital
Product Type
Compact Bench Scale

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.1 mg, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 5/8 in, Overall Length 17 3/8 in, Overall Width 8 9/16 in, Overall Height 12 1/4 in, Application Modes Automatic Counting with ACAI, Check Weighing, Power Unit 120V AC Adapter, Scale Connection Ports Ethernet, RS-232C, USB Ports, Platform Material Stainless Steel, Housing Material Plastic

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.