Zoro Homepage

Digital Compact Bench Scale 30 lb. Capacity

  • Mfr # HD-12KB

  • Zoro # G9181322


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-12KB
Zoro #
G9181322
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
11 3/4 in
Weighing Surface Width
15 in
Overall Width
16 3/16 in
Overall Length
18 1/2 in
Overall Height
4 23/32 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
30 lb
Scale Graduations
0.005 lb
Scale Display
LCD
Includes
User Manual
Washdown
No
Housing Material
ABS Plastic
Scale Connection Ports
RS-232C
Scale Readability
0.005 lb.
Power Unit
120V AC Adapter
Platform Material
Stainless Steel
Application Modes
Counting
Item
Compact Bench Scale

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 30 lb, Scale Graduations 0.005 lb, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 15 in, Overall Length 18 1/2 in, Overall Width 16 3/16 in, Overall Height 4 23/32 in, Application Modes Counting, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS Plastic, Includes User Manual, Weighing Units lb, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.