Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 3000g Capacity

  • Mfr # HL-3000LWP

  • Zoro # G4755773


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb, lb/oz, oz
Capacity
6.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-3000LWP
Zoro #
G4755773
UPC #
000061216129
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
6 13/16 in
Weighing Surface Width
5 3/8 in
Overall Width
6 13/16 in
Overall Length
8 5/8 in
Overall Height
2 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb, lb/oz, oz
Capacity
6.6 lb
Scale Graduations
1 g
Scale Display
LCD
Includes
(4) AA Alkaline Batteries
Washdown
Washable
Application Modes
On/Off, Print, Zero
Item
Compact Bench Scale
Power Unit
(6) AA Batteries
Standards
NSF Listed
Scale Readability
1g
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Power Source
AC Adapter, Battery
Scale Connection Ports
None
Stabilization Time
1 sec
Linearity
1 g
Readability
0.1 oz
Repeatability
1 g
Display Type
LCD
Product Type
Compact Bench Scale
Scale Mechanism
Digital

Description

Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6.6 lb, Scale Graduations 1 g, Scale Display LCD, Weighing Surface Depth 6 13/16 in, Weighing Surface Width 5 3/8 in, Overall Length 8 5/8 in, Overall Width 6 13/16 in, Overall Height 2 1/2 in, Application Modes On/Off, Print, Zero, Power Unit (6) AA Batteries, Scale Connection Ports None, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NSF Listed

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.