Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 3000g Capacity

  • Mfr # HL-3000WPN

  • Zoro # G4755764


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb, lb/oz, oz
Scale Graduations
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-3000WPN
Zoro #
G4755764
UPC #
000066186663
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
5 in
Weighing Surface Width
5 in
Overall Width
6 11/16 in
Overall Length
8 5/8 in
Overall Height
2 1/2 in

Details

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb, lb/oz, oz
Capacity
6.6 lb
Scale Graduations
1 g
Scale Display
LCD
Includes
(4) AA Alkaline Batteries
Washdown
Washable
Housing Material
Stainless Steel
Item
Compact Bench Scale
Standards
NTEP, NSF Listed
Scale Readability
1g
Application Modes
On/Off, Print, Zero
Platform Material
Stainless Steel
Power Unit
(6) AA Batteries
Repeatability
1 g
Readability
0.1 oz
Linearity
1 g
Stabilization Time
1 sec
Power Source
AC Adapter, Battery
Scale Connection Ports
None
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Display Type
LCD

Description

Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6.6 lb, Scale Graduations 1 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 8 5/8 in, Overall Width 6 11/16 in, Overall Height 2 1/2 in, Application Modes On/Off, Print, Zero, Power Unit (6) AA Batteries, Scale Connection Ports None, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NTEP, NSF Listed

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.