Zoro Homepage

Digital Compact Bench Scale 3100g Capacity

  • Mfr # EJ-3000

  • Zoro # G4198232


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, mom, N, oz, ozt, pcs
Capacity
3,100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ-3000
Zoro #
G4198232
UPC #
081159845995
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
5 1/2 in
Weighing Surface Width
5 in
Overall Width
7 1/2 in
Overall Length
8 5/16 in
Overall Height
3 5/16 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, mom, N, oz, ozt, pcs
Capacity
3,100 g
Scale Graduations
0.001 lb
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Scale Readability
0.1g/0.001 lb.
Scale Connection Ports
Ethernet, RS-232C, USB Ports
Item
Compact Bench Scale
Application Modes
Accumulation M+, Counting with Automatic Counting Accuracy Improvement (ACAI), Display Holding, Gravity Acceleration Correction, Percentage Weighing
Power Unit
120V AC Adapter or (4) AA Batteries
Platform Material
Stainless Steel
Housing Material
ABS
Linearity
0.2 g
Stabilization Time
5 sec
Readability
0.1 g
Standards
GLP, GMP, ISO Complaint
Repeatability
0.1 g
Power Source
AC Adapter, Battery
Display Type
LCD
Product Type
Compact Bench Scale
Scale Mechanism
Digital

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,100 g, Scale Graduations 0.001 lb, Scale Display LCD, Weighing Surface Depth 5 1/2 in, Weighing Surface Width 5 in, Overall Length 8 5/16 in, Overall Width 7 1/2 in, Overall Height 3 5/16 in, Application Modes Accumulation M+, Counting with Automatic Counting Accuracy Improvement (ACAI), Display Holding, Gravity Acceleration Correction, Percentage Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.