Zoro Homepage

Digital Compact Bench Scale 3200g Capacity

  • Mfr # FX-3000I

  • Zoro # G4767655


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, lb/oz, mom, oz, ozt
Capacity
3,200 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX-3000I
Zoro #
G4767655
UPC #
093764902000
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
5 7/8 in
Weighing Surface Width
5 7/8 in
Overall Width
7 5/8 in
Overall Length
10 5/16 in
Overall Height
3 5/16 in

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,200 g, Scale Graduations 0.01 g, Scale Display VFD, Weighing Surface Depth 5 7/8 in, Weighing Surface Width 5 7/8 in, Overall Length 10 5/16 in, Overall Width 7 5/8 in, Overall Height 3 5/16 in, Application Modes Animal Weighing with Display Hold, Comparator Function with Buzzer, Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Statistical Calculation

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.