Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 33 lb./15kg Capacity

  • Mfr # EK-15KL

  • Zoro # G0748023


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, ozt
Scale Graduations
0.1 g/0.0005 lb
Weighing Surface Depth
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK-15KL
Zoro #
G0748023
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
11 7/8 in
Weighing Surface Width
8 1/4 in
Overall Width
12 3/8 in
Overall Length
13 19/64 in
Overall Height
5 1/8 in
Overall Depth
13 3/8 in
Cord Length
36 in
Battery Size
NP4-6
Display Character Height
7/8 in
Weighing Surface Height
5 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, ozt
Capacity
33 lb, 15 kg
Scale Graduations
0.1 g/0.0005 lb
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Standards
CE, FCC, ISO 9001, UL/CSA, WEEE
Item
Bench Scale
Power Unit
AC Adapter, Rechargeable Battery
Scale Readability
0.1g/0.0005 lb.
Platform Material
Stainless Steel
Scale Connection Ports
RS-232C
Application Modes
Comparator Function, Parts Counting, Percentage Weighing, Weighing
Housing Material
ABS Plastic
Calibration Certificate
No Certificate
Number of Batteries Required
1
Display Type
LCD
Scale Type
Platform Bench
Color
White
Number of Display Characters
7
Weighing Surface Material
Stainless Steel
Plug Type
Two Prong
Batteries Included
No
Batteries Required
Yes
Body Material
ABS
Weight Capacity
15 lb
Interface
RS232C
Scale Use Location
Production, QA, Shipping
Scale Features
Hygienic Stainless Steel (Sus430) Weighing Platter, Security Ring For Wire-Locking, White Backlight
Scale Application
Inventory
Battery Type
Sealed Lead Acid
Bench Scale Type
General Purpose
Voltage
120V AC
Scale Functions
% Weighing, HI/LOW/OK Comparator, Parts Counting
Basic Power Source
Battery/Electric
Green Environmental Attribute
Product is Rechargeable

Description

Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 8 1/4 in, Weight Capacity 15 lb, Weighing Units kg, g, lb, oz, ozt, Scale Graduations 0.1 g/0.0005 lb, Overall Width 12 3/8 in, Overall Depth 13 3/8 in, Overall Height 5 1/8 in, Weighing Surface Height 5 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.