Zoro Homepage

Digital Compact Bench Scale 410g Capacity

  • Mfr # EJ-410

  • Zoro # G4052781


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, mom, N, oz, ozt, pcs
Scale Graduations
0.0001 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ-410
Zoro #
G4052781
UPC #
617209535013
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
4 5/16 in
Weighing Surface Width
4 5/16 in
Overall Width
7 1/2 in
Overall Length
8 5/16 in
Overall Height
3 5/16 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, dwt, g, Grain, lb, mom, N, oz, ozt, pcs
Capacity
410 g
Scale Graduations
0.0001 lb
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Housing Material
ABS
Scale Readability
0.01g/0.0001 lb.
Item
Compact Bench Scale
Platform Material
Stainless Steel
Power Unit
120V AC Adapter or (4) AA Batteries
Scale Connection Ports
Ethernet, RS-232C, USB Ports
Application Modes
Accumulation M+, Counting with Automatic Counting Accuracy Improvement (ACAI), Display Holding, Gravity Acceleration Correction, Percentage Weighing
Power Source
AC Adapter, Battery
Linearity
0.02 g
Stabilization Time
5 sec
Repeatability
0.01 g
Readability
0.01 g
Standards
GLP, GMP, ISO Complaint
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Display Type
LCD

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 410 g, Scale Graduations 0.0001 lb, Scale Display LCD, Weighing Surface Depth 4 5/16 in, Weighing Surface Width 4 5/16 in, Overall Length 8 5/16 in, Overall Width 7 1/2 in, Overall Height 3 5/16 in, Application Modes Accumulation M+, Counting with Automatic Counting Accuracy Improvement (ACAI), Display Holding, Gravity Acceleration Correction, Percentage Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.