Zoro Homepage

Digital Compact Bench Scale 60 lb. Capacity

  • Mfr # HD-30KA

  • Zoro # G9181304


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-30KA
Zoro #
G9181304
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
11 3/4 in
Weighing Surface Width
15 in
Overall Width
16 3/16 in
Overall Length
18 1/2 in
Overall Height
4 23/32 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
60 lb
Scale Graduations
0.01 lb
Scale Display
LCD
Includes
User Manual
Washdown
No
Housing Material
ABS Plastic
Power Unit
120V AC Adapter
Platform Material
Stainless Steel
Scale Connection Ports
RS-232C
Application Modes
Counting
Scale Readability
0.01 lb.
Item
Compact Bench Scale

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 60 lb, Scale Graduations 0.01 lb, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 15 in, Overall Length 18 1/2 in, Overall Width 16 3/16 in, Overall Height 4 23/32 in, Application Modes Counting, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS Plastic, Includes User Manual, Weighing Units lb, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.