Zoro Homepage

Digital Compact Bench Scale 60 lb./30kg Capacity

  • Mfr # FG-30KBM

  • Zoro # G4165673


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
60 lb, 30 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-30KBM
Zoro #
G4165673
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
15 in
Weighing Surface Width
11 7/8 in
Overall Width
18 1/4 in
Overall Length
14 1/2 in
Overall Height
4 5/8 in
Overall Depth
14 7/8 in
Battery Size
C
Display Character Height
1 1/16 in
Cord Length
36 in
Weighing Surface Height
4 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
60 lb, 30 kg
Scale Graduations
0.002 kg/0.005 lb
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Scale Connection Ports
RS-232
Power Unit
120V AC Adapter or (4) AA Batteries
Scale Readability
0.002kg/0.005 lb.
Platform Material
Stainless Steel
Application Modes
General Industrial
Housing Material
Plastic
Item
Bench Scale
Standards
Trade Approved N.S.C. Certificate 6/9C/289
Number of Display Characters
5
Scale Use Location
Office, Production, Shipping
Body Material
ABS
Bench Scale Type
General Purpose
Interface
RS232C
Scale Features
Auto Power Off, Comparator Function, Counting with ACAI, Low Battery Indicator, Optional RS-232C Bi-Directional, Simple Calibration
Color
White
Number of Batteries Required
4
Plug Type
Two Prong
Scale Functions
Hi/Lo/OK comparison, Weighing
Scale Type
Platform Bench
Voltage
120V AC
Batteries Included
No
Scale Application
Inventory, Packaging
Batteries Required
Yes
Calibration Certificate
No Certificate
Basic Power Source
Battery/Electric
Weighing Surface Material
Stainless Steel
Display Type
LCD
Battery Type
Alkaline
Weight Capacity
60 lb
Material
Plastic and Stainless Steel

Description

Bench Scale, Scale Application Inventory, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 in, Weighing Surface Width 11 7/8 in, Weight Capacity 60 lb, Weighing Units kg, lb, oz, Scale Graduations 0.002 kg/0.005 lb, Overall Width 18 1/4 in, Overall Depth 14 7/8 in, Overall Height 4 5/8 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Hi/Lo/OK comparison, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.