Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 600g Capacity

  • Mfr # EK-610I

  • Zoro # G4754093


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, GN, lb, mom, oz, ozt, pcs, tl
Scale Graduations
0.01 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK-610I
Zoro #
G4754093
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
4 1/4 in
Weighing Surface Width
4 5/16 in
Overall Width
7 1/2 in
Overall Length
8 5/8 in
Overall Height
2 1/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, ct, dwt, g, GN, lb, mom, oz, ozt, pcs, tl
Capacity
600 g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Power Unit
AC Adapter
Housing Material
Metal
Standards
GLP, GMP, ISO Complaint
Scale Readability
0.01g
Item
Compact Bench Scale
Application Modes
Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing
Platform Material
Stainless Steel
Scale Connection Ports
RS-232C
Linearity
0.02 g
Power Source
Battery
Stabilization Time
2 sec
Repeatability
0.00001 g
Readability
0.01 g
Scale Mechanism
Digital
Display Type
LCD
Product Type
Compact Bench Scale

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 600 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 4 1/4 in, Weighing Surface Width 4 5/16 in, Overall Length 8 5/8 in, Overall Width 7 1/2 in, Overall Height 2 1/8 in, Application Modes Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232C

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.