Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A&D Weighing Digital Floor Scale 500 lb. Capacity HV-200KWP

Digital Floor Scale 500 lb. Capacity (Discontinued)

  • Mfr # HV-200KWP
  • Zoro # G9181146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV-200KWP
Zoro #
G9181146
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
15 1/2 in
Weighing Surface Width
21 in
Overall Height
30 57/64 in
Overall Length
27-19/32"
Overall Width
15 13/32 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
500 lb.
Scale Graduations
0.2 lb
Scale Display
VFD
Washdown
Yes
Application Modes
Weighing
Scale Readability
0.2 lb.
Platform Material
Stainless Steel
Power Unit
120VAC
Includes
User Manual
Item
Floor Scale
Housing Material
Stainless Steel
Scale Connection Ports
RS-232C

Description

Floor Scale, Scale Display VFD, Weighing Surface Depth 15 1/2 in, Weighing Surface Width 21 in, Weighing Units lb, Scale Graduations 0.2 lb, Overall Width 15 13/32 in, Overall Height 30 57/64 in, Washdown Yes, Includes User Manual

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.