Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 101kg Capacity

  • Mfr # GP-102K

  • Zoro # G9180936


product price: $4,695.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, DS, kg, L oz, lb, mom, ms, oz, ozt, pcs, t (Tola), tl
Capacity
101 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-102K
Zoro #
G9180936
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
15 3/16 in
Weighing Surface Width
13 5/8 in
Overall Width
14 5/8 in
Overall Length
24 3/16 in
Overall Height
5 1/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
%, DS, kg, L oz, lb, mom, ms, oz, ozt, pcs, t (Tola), tl
Capacity
101 kg
Scale Graduations
0.02 lb
Scale Display
VFD
Includes
User Manual
Washdown
Not Washable
Housing Material
ABS
Item
Platform Bench Scale
Platform Material
Stainless Steel
Application Modes
Animal Weighing, Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing
Power Unit
120V AC Adapter
Scale Readability
0.01kg/0.02 lb.
Scale Connection Ports
RS-232C
Power Source
AC Adapter
Repeatability
1 g
Stabilization Time
2 sec
Linearity
2 g
Readability
1 g
Standards
GLP, GMP, ISO Complaint, NTEP Class II
Display Type
VFD
Product Type
Platform Bench Scale
Scale Mechanism
Digital

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 101 kg, Scale Graduations 0.02 lb, Scale Display VFD, Weighing Surface Depth 15 3/16 in, Weighing Surface Width 13 5/8 in, Overall Length 24 3/16 in, Overall Width 14 5/8 in, Overall Height 5 1/8 in, Application Modes Animal Weighing, Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Power Unit 120V AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.