Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 130 lb. Capacity

  • Mfr # SW-60KL

  • Zoro # G9181121


product price: $2,516.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Scale Graduations
0.01 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-60KL
Zoro #
G9181121
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
20 7/8 in
Weighing Surface Width
15 3/8 in
Overall Width
28 3/8 in
Overall Length
29 5/8 in
Overall Height
15 3/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
130 lb
Scale Graduations
0.01 lb
Scale Display
LED
Includes
User Manual
Washdown
Washable
Item
Washdown Platform Scale
Power Unit
120V AC
Standards
NTEP, NSF Listed
Platform Material
Stainless Steel
Scale Connection Ports
RS-232C
Housing Material
ABS
Application Modes
Check Weighing, Comparator Function, Counting
Scale Readability
0.01 lb.
Repeatability
0.02 lb
Power Source
Battery
Stabilization Time
1 sec
Readability
0.02 lb
Linearity
0.05 lb
Display Type
LED
Scale Mechanism
Digital
Product Type
Washdown Platform Scale

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 130 lb, Scale Graduations 0.01 lb, Scale Display LED, Weighing Surface Depth 20 7/8 in, Weighing Surface Width 15 3/8 in, Overall Length 29 5/8 in, Overall Width 28 3/8 in, Overall Height 15 3/8 in, Application Modes Check Weighing, Comparator Function, Counting, Power Unit 120V AC, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS, Standards NTEP, NSF Listed

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.