Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 150 lb. Capacity

  • Mfr # FG-60KBM

  • Zoro # G9180997


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-60KBM
Zoro #
G9180997
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
15 in
Weighing Surface Width
11 13/16 in
Overall Width
18 1/4 in
Overall Length
14 15/16 in
Overall Height
118 mm

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
150 lb
Scale Graduations
0.01 lb
Scale Display
LCD
Includes
User Manual
Washdown
Not Washable
Housing Material
ABS
Scale Connection Ports
RS-232C
Power Unit
120V AC Adapter
Scale Readability
0.01 lb.
Application Modes
Basic Counting, Check Weighing
Platform Material
430 Stainless Steel
Item
Standard Platform Scale
Standards
None
Repeatability
0.01 kg
Power Source
AC Adapter, Battery
Readability
0.02 lb
Stabilization Time
1 sec
Linearity
0.02 kg
Product Type
Standard Platform Scale
Scale Mechanism
Digital
Display Type
LCD

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 150 lb, Scale Graduations 0.01 lb, Scale Display LCD, Weighing Surface Depth 15 in, Weighing Surface Width 11 13/16 in, Overall Length 14 15/16 in, Overall Width 18 1/4 in, Overall Height 118 mm, Application Modes Basic Counting, Check Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material 430 Stainless Steel, Housing Material ABS, Standards None

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.