Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 15kg Capacity

  • Mfr # FS-15KI

  • Zoro # G4755791


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
15 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-15KI
Zoro #
G4755791
UPC #
093764901843
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
9 7/8 in
Weighing Surface Width
9 7/8 in
Overall Width
9 7/8 in
Overall Length
16 1/4 in
Overall Height
19 1/2 in
Overall Depth
16 3/8 in
Battery Size
NP4-6
Display Character Height
3/4 in
Weighing Surface Height
5 in
Cord Length
36 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
15 kg
Scale Graduations
0.005 kg/1 g/0.01 lb
Scale Display
LCD
Includes
AC Adapter
Washdown
Yes
Application Modes
Chemical Industry, Filling, Fishing Industry, Meat Industry, Processed Vegetables, Product Grading, Raw Product Packaging
Platform Material
Stainless Steel
Standards
MC, NSF and HACCP requirements, NTEP
Item
Bench Scale
Housing Material
Stainless Steel/Epoxy Coated
Scale Readability
0.005kg/1g/0.01 lb.
Power Unit
(6) C Batteries, AC
Body Material
Stainless Steel
Number of Display Characters
7
Scale Type
Bench
Scale Features
Auto Power Off, Comparator Function, IP65 Dust and Waterproof, Rechargeable Battery (Optional), RS-232/Relay (Optional)
Calibration Certificate
No Certificate
Bench Scale Type
Washdown Bench Scale
Weight Capacity
35 lb
Color
Silver
Scale Application
Over/Under Checkweighing
Scale Functions
Checkweighing
Battery Type
Sealed Lead Acid
Weighing Surface Material
Stainless Steel
Batteries Required
Yes
Plug Type
Three Prong
Display Type
LCD
Batteries Included
No
Basic Power Source
Battery/Electric
Interface
RS232
Voltage
100 to 240V AC
Scale Use Location
Dry Locations, Wet Locations
Material
Stainless Steel

Description

Bench Scale, Scale Application Over/Under Checkweighing, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 9 7/8 in, Weighing Surface Width 9 7/8 in, Weight Capacity 35 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.005 kg/1 g/0.01 lb, Overall Width 9 7/8 in, Overall Depth 16 3/8 in, Overall Height 19 1/2 in, Weighing Surface Height 5 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Bench Scale, Display Type LCD, Scale Functions Checkweighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.