Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 30kg Capacity

  • Mfr # FS-30KI

  • Zoro # G9451565


product price: $1,360.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
30 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-30KI
Zoro #
G9451565
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
11 7/8 in
Weighing Surface Width
15 in
Overall Width
15 in
Overall Length
18 1/4 in
Overall Height
19 1/2 in
Overall Depth
18 3/8 in
Battery Size
NP4-6
Display Character Height
3/4 in
Cord Length
36 in
Weighing Surface Height
5 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz, lb/oz
Capacity
30 kg
Scale Graduations
0.005 kg/1 g/0.01 lb
Scale Display
LCD
Includes
AC Adapter
Washdown
Yes
Housing Material
Stainless Steel/Epoxy Coated
Scale Readability
0.01kg/2g/0.02 lb.
Platform Material
Stainless Steel
Item
Bench Scale
Power Unit
(6) C Batteries, AC
Standards
MC, NSF and HACCP requirements, NTEP
Application Modes
Chemical Industry, Filling, Fishing Industry, Meat Industry, Processed Vegetables, Product Grading, Raw Product Packaging
Bench Scale Type
Washdown Bench Scale
Weighing Surface Material
Stainless Steel
Voltage
100 to 240V AC
Scale Functions
Checkweighing
Color
Silver
Number of Display Characters
7
Batteries Required
Yes
Calibration Certificate
No Certificate
Body Material
Stainless Steel
Batteries Included
No
Interface
RS232
Scale Type
Bench
Plug Type
Three Prong
Battery Type
Sealed Lead Acid
Basic Power Source
Battery/Electric
Scale Use Location
Dry Locations, Wet Locations
Scale Features
Auto Power Off, Comparator Function, IP65 Dust and Waterproof, Rechargeable Battery (Optional), RS-232/Relay (Optional)
Weight Capacity
70 lb
Display Type
LCD
Scale Application
Over/Under Checkweighing
Material
Stainless Steel

Description

Bench Scale, Scale Application Over/Under Checkweighing, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 15 in, Weight Capacity 70 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.005 kg/1 g/0.01 lb, Overall Width 15 in, Overall Depth 18 3/8 in, Overall Height 19 1/2 in, Weighing Surface Height 5 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Bench Scale, Display Type LCD, Scale Functions Checkweighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.