Zoro Homepage

Digital Platform Bench Scale 330 lb. Capacity

  • Mfr # SC-150KAM

  • Zoro # G9181216


product price: $1,611.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Scale Graduations
0.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-150KAM
Zoro #
G9181216
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
15 in
Weighing Surface Width
11 13/16 in
Overall Width
11 13/16 in
Overall Length
22 7/8 in
Overall Height
28 3/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
330 lb
Scale Graduations
0.05 lb
Scale Display
LCD
Includes
User Manual
Washdown
Washable
Platform Material
Stainless Steel
Power Unit
D Batteries
Housing Material
ABS
Standards
NTEP
Item
Washdown Platform Scale
Application Modes
Comparator (HI, OK, LOW)
Scale Readability
0.05 lb.
Power Source
Battery
Stabilization Time
1 sec
Linearity
0.05 kg
Scale Connection Ports
RS-232C, USB Ports
Repeatability
0.02 kg
Readability
0.05 lb
Display Type
LCD
Scale Mechanism
Digital
Product Type
Washdown Platform Scale

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 330 lb, Scale Graduations 0.05 lb, Scale Display LCD, Weighing Surface Depth 15 in, Weighing Surface Width 11 13/16 in, Overall Length 22 7/8 in, Overall Width 11 13/16 in, Overall Height 28 3/8 in, Application Modes Comparator (HI, OK, LOW), Power Unit D Batteries, Scale Connection Ports RS-232C, USB Ports, Platform Material Stainless Steel, Housing Material ABS, Standards NTEP

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.