Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 330 lb. Capacity

  • Mfr # SW-150KM

  • Zoro # G9181112


product price: $2,369.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Scale Graduations
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-150KM
Zoro #
G9181112
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
15 in
Weighing Surface Width
11 13/16 in
Overall Width
28 3/8 in
Overall Length
23 11/16 in
Overall Height
11 13/16 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
330 lb
Scale Graduations
0.02 lb
Scale Display
LED
Includes
User Manual
Washdown
Washable
Power Unit
120V AC
Scale Readability
0.02 lb.
Item
Washdown Platform Scale
Scale Connection Ports
RS-232C
Standards
NTEP, NSF Listed
Platform Material
Stainless Steel
Housing Material
ABS
Application Modes
Check Weighing, Comparator Function, Counting
Linearity
0.01 lb
Stabilization Time
1 sec
Power Source
Battery
Readability
0.05 lb
Repeatability
0.05 lb
Display Type
LED
Product Type
Washdown Platform Scale
Scale Mechanism
Digital

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 330 lb, Scale Graduations 0.02 lb, Scale Display LED, Weighing Surface Depth 15 in, Weighing Surface Width 11 13/16 in, Overall Length 23 11/16 in, Overall Width 28 3/8 in, Overall Height 11 13/16 in, Application Modes Check Weighing, Comparator Function, Counting, Power Unit 120V AC, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.