Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 400 lb. Capacity

  • Mfr # FG-200KAL

  • Zoro # G9181015


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-200KAL
Zoro #
G9181015
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
20 7/8 in
Weighing Surface Width
15 3/8 in
Overall Width
30 3/4 in
Overall Length
30 3/8 in
Overall Height
390 mm

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
400 lb
Scale Graduations
0.02 lb
Scale Display
LCD
Includes
User Manual
Washdown
Not Washable
Application Modes
Basic Counting, Check Weighing
Scale Connection Ports
RS-232C
Scale Readability
0.02 lb.
Platform Material
430 Stainless Steel
Item
Standard Platform Scale
Housing Material
ABS
Power Unit
120V AC Adapter
Standards
None
Linearity
0.05 kg
Power Source
AC Adapter, Battery
Repeatability
0.02 kg
Stabilization Time
1 sec
Readability
0.02 lb
Scale Mechanism
Digital
Display Type
LCD
Product Type
Standard Platform Scale

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 400 lb, Scale Graduations 0.02 lb, Scale Display LCD, Weighing Surface Depth 20 7/8 in, Weighing Surface Width 15 3/8 in, Overall Length 30 3/8 in, Overall Width 30 3/4 in, Overall Height 390 mm, Application Modes Basic Counting, Check Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material 430 Stainless Steel, Housing Material ABS, Standards None

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.