Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 60 lb./30kg Capacity

  • Mfr # FG-30KAM

  • Zoro # G4082802


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Scale Graduations
0.002 kg/0.005 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-30KAM
Zoro #
G4082802
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
15 in
Weighing Surface Width
11 7/8 in
Overall Width
11 7/8 in
Overall Length
23 in
Overall Height
30 3/4 in
Overall Depth
24 1/2 in
Display Character Height
1 1/16 in
Battery Size
C
Weighing Surface Height
4 1/2 in
Cord Length
36 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
60 lb, 30 kg
Scale Graduations
0.002 kg/0.005 lb
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Platform Material
Stainless Steel
Standards
Trade Approved N.S.C. Certificate 6/9C/289
Item
Bench Scale
Power Unit
120V AC Adapter
Housing Material
Plastic
Scale Readability
0.002kg/0.005 lb.
Application Modes
General Industrial
Scale Connection Ports
RS-232
Scale Use Location
Office, Production, Shipping
Display Type
LCD
Scale Application
Inventory, Packaging
Bench Scale Type
General Purpose
Calibration Certificate
No Certificate
Interface
RS232C
Plug Type
Two Prong
Basic Power Source
Battery/Electric
Weighing Surface Material
Stainless Steel
Batteries Required
Yes
Scale Features
Auto Power Off, Comparator Function, Counting with ACAI, Low Battery Indicator, Optional RS-232C Bi-Directional, Simple Calibration
Battery Type
Alkaline
Number of Batteries Required
4
Weight Capacity
60 lb
Number of Display Characters
5
Batteries Included
No
Scale Type
Platform Bench
Scale Functions
Hi/Lo/OK comparison, Weighing
Body Material
ABS
Voltage
120V AC
Color
White
Material
Plastic and Stainless Steel

Description

Bench Scale, Scale Application Inventory, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 in, Weighing Surface Width 11 7/8 in, Weight Capacity 60 lb, Weighing Units kg, lb, oz, Scale Graduations 0.002 kg/0.005 lb, Overall Width 11 7/8 in, Overall Depth 24 1/2 in, Overall Height 30 3/4 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Hi/Lo/OK comparison, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.