Zoro Homepage

Digital Platform Bench Scale 60kg/150 lb. Capacity

  • Mfr # FG-60KAM

  • Zoro # G4042446


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Scale Graduations
0.005 kg/0.01 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-60KAM
Zoro #
G4042446
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
15 in
Weighing Surface Width
11 7/8 in
Overall Width
11 7/8 in
Overall Length
23 in
Overall Height
30 3/4 in
Overall Depth
24 5/8 in
Display Character Height
1 1/16 in
Battery Size
C
Cord Length
36 in
Weighing Surface Height
5 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb, oz
Capacity
60 kg, 150 lb
Scale Graduations
0.005 kg/0.01 lb
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Application Modes
General Industrial
Scale Readability
0.005kg/0.01lb.
Standards
Trade Approved N.S.C. Certificate 6/9C/289
Housing Material
Plastic
Platform Material
Stainless Steel
Item
Bench Scale
Scale Connection Ports
RS-232C
Power Unit
120V AC Adapter
Scale Application
Inventory, Packaging
Scale Type
Platform Bench
Voltage
120V AC
Scale Use Location
Dry Locations
Battery Type
Alkaline
Batteries Required
Yes
Color
White
Weight Capacity
150 lb
Scale Functions
Hi/Lo/OK comparison, Weighing
Display Type
LCD
Scale Features
Auto Power Off, Comparator Function, Counting with ACAI, Low Battery Indicator, Optional RS-232C Bi-Directional, Simple Calibration
Interface
RS232C
Bench Scale Type
General Purpose
Plug Type
Two Prong
Batteries Included
No
Number of Batteries Required
4
Weighing Surface Material
Stainless Steel
Number of Display Characters
5
Basic Power Source
Battery/Electric
Body Material
ABS
Calibration Certificate
No Certificate
Material
Plastic and Stainless Steel

Description

Bench Scale, Scale Application Inventory, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 in, Weighing Surface Width 11 7/8 in, Weight Capacity 150 lb, Weighing Units kg, lb, oz, Scale Graduations 0.005 kg/0.01 lb, Overall Width 11 7/8 in, Overall Depth 24 5/8 in, Overall Height 30 3/4 in, Weighing Surface Height 5 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Hi/Lo/OK comparison, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.