Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 6kg Capacity

  • Mfr # FS-6KI

  • Zoro # G9451556


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
6 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-6KI
Zoro #
G9451556
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
9 7/8 in
Weighing Surface Width
9 7/8 in
Overall Width
9 7/8 in
Overall Length
16 1/4 in
Overall Height
19 1/2 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
6 kg
Scale Graduations
0.5 g, 0.002 kg, 0.005 lb
Scale Display
LCD
Washdown
Yes
Application Modes
Chemical Industry, Filling, Fishing Industry, Meat Industry, Processed Vegetables, Product Grading, Raw Product Packaging
Platform Material
Stainless Steel
Housing Material
Stainless steel
Standards
Approved for Trade By NMI Australia, CE, IP65, NSF
Power Unit
(6) C Batteries, AC
Scale Readability
0.002kg/0.5g/0.005 lb.
Item
Platform Bench Scale
Scale Connection Ports
RS-232
Material
Stainless Steel

Description

Scale Sub-Category Precision Balance, Platform Bench Scale, Digital/Mechanical Digital, Capacity 6 kg, Scale Graduations 0.5 g, 0.002 kg, 0.005 lb, Scale Display LCD, Weighing Surface Depth 9 7/8 in, Weighing Surface Width 9 7/8 in, Overall Length 16 1/4 in, Overall Width 9 7/8 in, Overall Height 19 1/2 in, Application Modes Chemical Industry, Filling, Fishing Industry, Meat Industry, Processed Vegetables, Product Grading, Raw Product Packaging, Power Unit (6) C Batteries, AC

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.