Digital Platform Bench Scale with Remote Indicator 31kg Capacity (Discontinued)
- Mfr # GP-30KS
- Zoro # G9180945
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-30KS
Zoro #
G9180945
UPC #
-
Country of Origin
Japan
Dimensions
Weighing Surface Depth
15 1/8 in
Weighing Surface Width
13 1/2 in
Overall Width
13 1/2 in
Overall Length
17 5/16 in
Overall Height
5 1/8 in
Description
Scale Sub-Category Precision Balance, Platform Bench Scale with Remote Indicator, Digital/Mechanical Digital, Capacity 31 kg, Scale Graduations 0.1 g, Scale Display VFD, Weighing Surface Depth 15 1/8 in, Weighing Surface Width 13 1/2 in, Overall Length 17 5/16 in, Overall Width 13 1/2 in, Overall Height 5 1/8 in, Application Modes Animal Weighing, Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Power Unit 120V AC Adapter
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.