Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A&D Weighing Digital Platform Bench Scale with Remote Indicator 31kg Capacity GP-32KS

Digital Platform Bench Scale with Remote Indicator 31kg Capacity (Discontinued)

  • Mfr # GP-32KS
  • Zoro # G9180954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-32KS
Zoro #
G9180954
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
15 1/8 in
Weighing Surface Width
13 1/2 in
Overall Width
14 5/8 in
Overall Length
24 3/16 in
Overall Height
5 1/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
%, ct, DS, dwt, g, kg, L oz, lb, mom, ms, oz, ozt, pcs, t (Tola), tl
Capacity
31 kg
Scale Graduations
1 g
Scale Display
VFD
Includes
User Manual
Washdown
Not Washable
Application Modes
Animal Weighing, Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing
Power Unit
120V AC Adapter
Platform Material
Stainless Steel
Scale Connection Ports
RS-232C
Item
Platform Bench Scale with Remote Indicator
Scale Readability
1g
Housing Material
ABS
Power Source
AC Adapter
Repeatability
0.5 g
Linearity
1 g
Stabilization Time
2 sec
Readability
0.1 g
Standards
GLP, GMP, ISO Complaint, NTEP Class II
Product Type
Platform Bench Scale with Remote Indicator
Display Type
VFD
Scale Mechanism
Digital

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale with Remote Indicator, Digital/Mechanical Digital, Capacity 31 kg, Scale Graduations 1 g, Scale Display VFD, Weighing Surface Depth 15 1/8 in, Weighing Surface Width 13 1/2 in, Overall Length 24 3/16 in, Overall Width 14 5/8 in, Overall Height 5 1/8 in, Application Modes Animal Weighing, Comparator (HI, OK, LOW), Counting with Automatic Counting Accuracy Improvement (ACAI), Percentage Weighing, Power Unit 120V AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.