FoodScale, 0.0002kg/0.0005lb/0.01oz

  • Mfr # SJ-6000WPF
  • Zoro # G722761217
product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol
Scale Graduations
0.0002 kg/0.0005 lb/0.01 oz/0.1 lb-oz
Standards
NSF 14159-1, NSF 169
Battery Size
D
Remote Control/Display
Integrated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SJ-6000WPF
Zoro #
G722761217
UPC #
-
Country of Origin
China

Dimensions

Battery Size
D
Overall Height
5 3/4 in
Weighing Surface Width
9 1/8 in
Overall Depth
10 1/4 in
Weighing Surface Depth
7 1/2 in
Display Character Height
26 mm
Overall Width
9 1/4 in

Details

Weighing Units
g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol
Scale Graduations
0.0002 kg/0.0005 lb/0.01 oz/0.1 lb-oz
Standards
NSF 14159-1, NSF 169
Remote Control/Display
Integrated
Weight Capacity - Imperial
13 lb
Calibration Certificate
No Certificate
Scale Features
Dual Mode Legal for Trade with High Resolution, Fast Stabilization Time
Interface
Bluetooth
Washdown
Yes
Batteries Required
Yes
Scale Functions
Check Weighing
Number of Display Characters
7
Weight Capacity - Metric
6 kg
NTEP Rating
NTEP Rated
IP Rating
IP67
Batteries Included
No
Body Material
ABS Plastic
Item
Food Scale
Product Type
Food Scale
Scale Display
Backlit LCD
Scale Mechanism
Digital
Number of Batteries Required
6
Weighing Surface Material
Stainless Steel
Battery Type
Alkaline, Manganese
NEC Rating
Not NEC Rated
Compatible Product Type
Trade Washdown Bench
Scale Use Location
Wet Environments
Series
SJ-WP
Includes
Cleaning Pick, Screwdriver
Power Source - TS Only
Battery
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol, Scale Graduations 0.0002 kg/0.0005 lb/0.01 oz/0.1 lb-oz, Overall Width 9 1/4 in, Overall Depth 10 1/4 in, Overall Height 5 3/4 in, Scale Functions Check Weighing, Scale Features Dual Mode Legal for Trade with High Resolution, Fast Stabilization Time, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.