FoodScale, 0.0005kg/0.001lb/0.02oz

  • Mfr # SJ-15KWP-BTF
  • Zoro # G522761400
product price: 
$
586.99
/ea
Free Shipping & Returns

Key Features

Remote Control/Display
Integrated
NEC Rating
Not NEC Rated
IP Rating
IP67
Scale Use Location
Wet Environments
Standards
NSF 14159-1, NSF 169
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SJ-15KWP-BTF
Zoro #
G522761400
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 3/4 in
Weighing Surface Depth
7 1/2 in
Overall Depth
10 1/4 in
Overall Width
9 1/4 in
Weighing Surface Width
9 1/8 in
Battery Size
D
Display Character Height
26 mm

Details

Remote Control/Display
Integrated
NEC Rating
Not NEC Rated
IP Rating
IP67
Scale Use Location
Wet Environments
Standards
NSF 14159-1, NSF 169
NTEP Rating
NTEP Rated
Interface
Bluetooth
Number of Display Characters
7
Series
SJ-WP-BT
Battery Type
Alkaline, Manganese
Scale Features
Fast Stabilization Time, High Resolution with Bluetooth Connectivity
Weighing Surface Material
Stainless Steel
Batteries Required
Yes
Scale Functions
Check Weighing
Scale Display
Backlit LCD
Product Type
Food Scale
Weighing Units
g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol
Weight Capacity - Imperial
33 lb
Washdown
Yes
Includes
Cleaning Pick, Screwdriver
Item
Food Scale
Compatible Product Type
Washdown Bench
Batteries Included
No
Number of Batteries Required
6
Power Source - TS Only
Battery
Body Material
ABS Plastic
Calibration Certificate
No Certificate
Scale Graduations
0.0005 kg/0.001 lb/0.02 oz/0.1 lb-oz
Scale Mechanism
Digital
Weight Capacity - Metric
15 kg
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol, Scale Graduations 0.0005 kg/0.001 lb/0.02 oz/0.1 lb-oz, Overall Width 9 1/4 in, Overall Depth 10 1/4 in, Overall Height 5 3/4 in, Scale Functions Check Weighing, Scale Features Fast Stabilization Time, High Resolution with Bluetooth Connectivity, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7

Restrictions

Hazardous material

Ratings & reviews