FoodScale, 0.0005kg/0.001lb/0.02oz

  • Mfr # SJ-15KWPF
  • Zoro # G522760878
product price: 
$
540.99
/ea
Free Shipping & Returns

Key Features

Washdown
Yes
Standards
NSF 14159-1, NSF 169
Body Material
ABS Plastic
Batteries Included
No
Overall Depth
10 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SJ-15KWPF
Zoro #
G522760878
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
10 1/4 in
Weighing Surface Depth
7 1/2 in
Display Character Height
26 mm
Overall Height
5 3/4 in
Weighing Surface Width
9 1/8 in
Overall Width
9 1/4 in
Battery Size
D

Details

Washdown
Yes
Standards
NSF 14159-1, NSF 169
Body Material
ABS Plastic
Batteries Included
No
Scale Use Location
Wet Environments
Number of Batteries Required
6
NEC Rating
Not NEC Rated
Weighing Surface Material
Stainless Steel
Scale Display
Backlit LCD
Compatible Product Type
Trade Washdown Bench
IP Rating
IP67
Battery Type
Alkaline, Manganese
Weight Capacity - Imperial
33 lb
Weight Capacity - Metric
15 kg
Product Type
Food Scale
Batteries Required
Yes
Power Source - TS Only
Battery
NTEP Rating
NTEP Rated
Calibration Certificate
No Certificate
Scale Mechanism
Digital
Number of Display Characters
7
Item
Food Scale
Scale Graduations
0.0005 kg/0.001 lb/0.02 oz/0.1 lb-oz
Scale Features
Dual Mode Legal for Trade with High Resolution, Fast Stabilization Time
Weighing Units
g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol
Series
SJ-WP
Remote Control/Display
Integrated
Includes
Cleaning Pick, Screwdriver
Scale Functions
Check Weighing
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol, Scale Graduations 0.0005 kg/0.001 lb/0.02 oz/0.1 lb-oz, Overall Width 9 1/4 in, Overall Depth 10 1/4 in, Overall Height 5 3/4 in, Scale Functions Check Weighing, Scale Features Dual Mode Legal for Trade with High Resolution, Fast Stabilization Time, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.