Shop A&D WEIGHING

FoodScale, Bluetooth, BacklitLCD

  • Mfr # SJ-3000WP-BTF
  • Zoro # G422760930

product price: 
$
549.99
/ea
Free Shipping & Returns

Key Features

Scale Mechanism
Digital
Scale Functions
Check Weighing
Battery Size
D
Weighing Surface Width
9 1/8 in
Washdown
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SJ-3000WP-BTF
Zoro #
G422760930
UPC #
-
Country of Origin
China

Dimensions

Battery Size
D
Weighing Surface Width
9 1/8 in
Weighing Surface Depth
7 1/2 in
Display Character Height
26 mm
Overall Depth
10 1/4 in
Overall Width
9 1/4 in
Overall Height
5 3/4 in

Details

Scale Mechanism
Digital
Scale Functions
Check Weighing
Item
Food Scale
Washdown
Yes
NTEP Rating
NTEP Rated
Calibration Certificate
No Certificate
Scale Features
Fast Stabilization Time, High Resolution with Bluetooth Connectivity
Weighing Units
g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol
Battery Type
Alkaline, Manganese
Compatible Product Type
Washdown Bench
Scale Graduations
0.0001 kg/0.0002 lb/0.005 oz/0.1 lb-oz
Batteries Required
Yes
Interface
Bluetooth
Series
SJ-WP-BT
Number of Display Characters
7
Scale Display
Backlit LCD
NEC Rating
Not NEC Rated
Remote Control/Display
Integrated
Batteries Included
No
Number of Batteries Required
6
Weighing Surface Material
Stainless Steel
Power Source - TS Only
Battery
Product Type
Food Scale
Scale Use Location
Wet Environments
Standards
NSF 14159-1, NSF 169
IP Rating
IP67
Weight Capacity - Imperial
6.6 lb
Includes
Cleaning Pick, Screwdriver
Body Material
ABS Plastic
Weight Capacity - Metric
3 kg
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, oz t, pcs, tl, tol, Scale Graduations 0.0001 kg/0.0002 lb/0.005 oz/0.1 lb-oz, Overall Width 9 1/4 in, Overall Depth 10 1/4 in, Overall Height 5 3/4 in, Scale Functions Check Weighing, Scale Features Fast Stabilization Time, High Resolution with Bluetooth Connectivity, Scale Use Location Wet Environments, Washdown Yes, Number of Display Characters 7

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.