Shop A&D WEIGHING

FoodScale, RS-232;USB, 0.005kg/0.01lb

  • Mfr # HV-15KCWP
  • Zoro # G1014646

product price: 
$
1,383.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
lb, lb/oz, gr, metric ton
Weighing Surface Depth
9 7/8 in
Weighing Surface Width
9 7/8 in
Scale Display
Digital
Overall Width
9 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HV-15KCWP
Zoro #
G1014646
UPC #
-
Country of Origin
Korea, Republic of
Weighing Units
lb, lb/oz, gr, metric ton
Scale Graduations
0.005 kg/0.01 lb/0.2 oz
Scale Display
Digital
Includes
3 mm Hex Key
Washdown
Yes
Standards
Measurement Canada Approved, NTEP
Color
Gray
Item
Food Scale
Accuracy
0.03%
Weighing Surface Material
Stainless Steel
Number of Batteries Required
0
Weight Capacity
30 lb
Scale Application
Packaging
Scale Use Location
Wet Environments
Number of Display Characters
4
Voltage
100 to 240V AC
Display Type
LCD
Plug Type
Three Prong
Scale Type
Bench
Number of Batteries Included
0
Scale Functions
Check Weighing
Body Material
Stainless Steel
Interface
RS-232, USB
Batteries Required
No
Basic Power Source
Electric
Bench Scale Type
Comparator, Counting, Legal for Trade
Batteries Included
No
Calibration Certificate
Yes
Scale Features
150% Overload Protection, Package Weighing, Packaging
Floor Scale Type
Counting, Comparator, Legal for Trade
Weight Capacity - Imperial
30 lb
Scale Mechanism
Digital
Remote Control/Display
Column-Mounted
IP Rating
IP65
NTEP Rating
NTEP Rated
Product Type
Food Scale
NEC Rating
Not NEC Rated
Power Source
Electric
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray

Dimensions

Weighing Surface Depth
9 7/8 in
Weighing Surface Width
9 7/8 in
Overall Width
9 7/8 in
Overall Height
16 7/8 in
Overall Depth
18 1/2 in
Cord Length
9 ft
Display Character Height
1 in
Weighing Surface Height
4 in

Description

Bench Scale, Scale Application Packaging, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 9 7/8 in, Weighing Surface Width 9 7/8 in, Weight Capacity 30 lb, Weighing Units lb, lb/oz, gr, Custom, Scale Graduations 0.005 kg/0.01 lb/0.2 oz, Overall Width 9 7/8 in, Overall Depth 18 1/2 in, Overall Height 16 7/8 in, Accuracy 0.03 Percent, Weighing Surface Height 4 in, Basic Power Source Electric, Bench Scale Type Comparator, Counting, Legal for Trade, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.