Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Capacity Laboratory Scale, LCD

  • Mfr # GX-32001LDS

  • Zoro # G815705531


product price: $3,319.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb oz, mes, mom, ozt, pcs, tl, tol, user-programmable unit
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, Cable Clamp (2 pcs), display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Main Unit, Quick Start Guide, RS-232C Serial Interface (D-sub9 pin), Serial Number, Terminal Cover, Terminal Plug, USB (mini-B), USB Cable, Weighing Pan
Standards
GLP Compliant, IP65
Bench Scale Type
Industrial
Weighing Surface Depth
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX-32001LDS
Zoro #
G815705531
UPC #
4981046224161
Country of Origin
Japan

Dimensions

Weighing Surface Depth
15 1/4 in
Weighing Surface Width
13 1/2 in
Overall Height
25 5/8 in

Details

Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb oz, mes, mom, ozt, pcs, tl, tol, user-programmable unit
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, Cable Clamp (2 pcs), display, Display Clear Cover, Grounding Terminal, Keys, Leveling Foot, Main Unit, Quick Start Guide, RS-232C Serial Interface (D-sub9 pin), Serial Number, Terminal Cover, Terminal Plug, USB (mini-B), USB Cable, Weighing Pan
Item
High Capacity Laboratory Scale
Standards
GLP Compliant, IP65
Bench Scale Type
Industrial
Plug Type
Two Prong
Interface
RS232, USB
Scale Application
Precise Weighing of Heavy or Large Amounts of Materials
Scale Display
Digital
Color
Gray, Silver
Scale Graduations
0.1 g
Scale Features
Flow Rate Calculation, Impact Shock Detection, IP65 Dust and Waterproof, RS232 and USB Standard
Display Type
LCD
Basic Power Source
Electric
Washdown
Yes
Voltage
30V AC
Weighing Surface Material
316 Stainless Steel
Calibration Certificate
No Certificate
Number of Display Characters
8
Scale Functions
Animal Weighing Mode, Impact Shock Detection Function, Response Adjustment / Self-Check Function, Smart Range Function
Scale Type
Bench
Body Material
316 Stainless Steel, ABS, Aluminum
Accuracy
+/-1.5 g
Scale Use Location
Dusty Environments, Wet Environments
Batteries Included
No

Description

High capacity Laboratory scale

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.