Zoro Homepage

Pipette Calibrator, 1 to 10,000 micron L

  • Mfr # AD-4212B-PT

  • Zoro # G4028565


product price: $8,396.99
/ea
Free Shipping & Returns

Key Features

Type
Pipette Accessory
Material of Construction
Steel
Special Features
Can Be Used to Calibrate All Pipettes
For Use With
Most Brands of Single-Channel Manual and Electronic Pipettes
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-4212B-PT
Zoro #
G4028565
UPC #
-
Country of Origin
Japan

Dimensions

Height
9 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Overall Height
9 in

Details

Type
Pipette Accessory
Material of Construction
Steel
Special Features
Can Be Used to Calibrate All Pipettes
Item
Pipette Calibrator
For Use With
Most Brands of Single-Channel Manual and Electronic Pipettes
Capacity
1 to 10,000uL
Packaging
Aluminum Carry Case
Material
Steel
Compatible Product Type
Most Brands of Single-Channel Manual and Electronic Pipettes
Features
ISO 8655 Compliant
Capacity - Minimum
1 ul
Capacity - Maximum
10,000 ul
Product Type
Pipette Calibrator

Description

Pipette Calibrator, Pipette Accessory, Material of Construction Steel, Capacity 1 to 10,000uL, Height 9 in, Special Features Can Be Used to Calibrate All Pipettes, For Use With Most Brands of Single-Channel Manual and Electronic Pipettes, Aluminum Carry Case Packaging, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.