Zoro Homepage

Pipette Calibrator, 500 to 10000 micron L

  • Mfr # FX-300i-PT

  • Zoro # G4028556


product price: $2,653.99
/ea
Free Shipping & Returns

Key Features

Type
Pipette Accessory
Material of Construction
Steel
For Use With
Most Brands of Single-Channel Manual and Electronic Pipettes
Special Features
Can Be Used for Daily Inspection and Simplified Performance Check of All Pipettes
Capacity
500 to 10,000uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX-300i-PT
Zoro #
G4028556
UPC #
-
Country of Origin
Japan

Dimensions

Height
9 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Overall Height
9 in

Details

Type
Pipette Accessory
Material of Construction
Steel
For Use With
Most Brands of Single-Channel Manual and Electronic Pipettes
Special Features
Can Be Used for Daily Inspection and Simplified Performance Check of All Pipettes
Capacity
500 to 10,000uL
Item
Pipette Calibrator
Material
Steel
Capacity - Minimum
500 ul
Capacity - Maximum
10,000 ul
Compatible Product Type
Most Brands of Single-Channel Manual and Electronic Pipettes
Product Type
Pipette Calibrator

Description

Pipette Calibrator, Pipette Accessory, Material of Construction Steel, Capacity 500 to 10,000uL, Height 9 in, Special Features Can Be Used for Daily Inspection and Simplified Performance Check of All Pipettes, For Use With Most Brands of Single-Channel Manual and Electronic Pipettes, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.