Pipette Leak Checker, 2 to 10000 micron L
Mfr # AD-1690
Zoro # G4028547
product price: $1,892.99
/ea
Free Shipping & Returns
Key Features
Type
Pipette Accessory
Material of Construction
Plastic
Capacity
2 to 10,000uL
Manufacturers Warranty Length
2 yr
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-1690
Zoro #
G4028547
UPC #
-
Country of Origin
Japan
Dimensions
Manufacturers Warranty Length
2 yr
Height
4 in
Manufacturer Warranty Length
2 yr
Overall Height
4 in
Details
Type
Pipette Accessory
Material of Construction
Plastic
Capacity
2 to 10,000uL
Item
Pipette Leak Checker
Color
White
Special Features
Can Be Used to Leak Check All Mechanical and Electronic Pipettes
For Use With
Most Brands of Single-Channel Manual and Electronic Pipettes
Material
Plastic
Compatible Product Type
Most Brands of Single-Channel Manual and Electronic Pipettes
Product Type
Pipette Leak Checker
Capacity - Maximum
10,000 ul
Capacity - Minimum
2 ul
Description
Pipette Leak Checker, Pipette Accessory, Material of Construction Plastic, Capacity 2 to 10,000uL, Height 4 in, Color White, Special Features Can Be Used to Leak Check All Mechanical and Electronic Pipettes, For Use With Most Brands of Single-Channel Manual and Electronic Pipettes, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.