Zoro Homepage

Platform Counting Bench Scale, LCD

  • Mfr # HW-200KCWP

  • Zoro # G1014269


product price: $1,816.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
lb, lb/oz, gr
Weighing Surface Depth
20 7/8 in
Weighing Surface Width
15 3/8 in
Scale Display
Digital
Overall Width
15 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-200KCWP
Zoro #
G1014269
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Weighing Surface Depth
20 7/8 in
Weighing Surface Width
15 3/8 in
Overall Width
15 3/8 in
Overall Height
29 5/8 in
Overall Depth
28 3/8 in
Display Character Height
1 in
Cord Length
9 ft
Weighing Surface Height
5 in

Details

Weighing Units
lb, lb/oz, gr
Scale Graduations
0.02 kg/0.05 lb/1 oz
Scale Display
Digital
Includes
3mm Hex-Key
Washdown
Yes
Standards
Measurement Canada Approved, NTEP
Item
Bench Scale
Accuracy
0.09%
Color
Gray
Number of Batteries Required
0
Weighing Surface Material
Stainless Steel
Scale Use Location
Dry Locations, Wet Locations
Body Material
Stainless Steel
Number of Display Characters
3
Plug Type
Three Prong
Calibration Certificate
Yes
Batteries Included
No
Basic Power Source
Electric
Interface
RS232, USB
Scale Features
Accumulation Function, Backlight LCD Screen, Counting Mode, GMP/GLP Compliant Output, Traffic Light Comparator
Bench Scale Type
Comparator, Counting, Legal for Trade
Scale Functions
Check Weighing
Scale Application
Packaging
Weight Capacity
500 lb
Scale Type
Bench
Number of Batteries Included
0
Batteries Required
No
Display Type
LCD
Voltage
100 to 240V AC
Floor Scale Type
Counting, Comparator, Legal for Trade

Description

Bench Scale, Scale Application Packaging, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 20 7/8 in, Weighing Surface Width 15 3/8 in, Weight Capacity 500 lb, Weighing Units lb, lb/oz, gr, Scale Graduations 0.02 kg/0.05 lb/1 oz, Overall Width 15 3/8 in, Overall Depth 28 3/8 in, Overall Height 29 5/8 in, Accuracy 0.09 Percent, Weighing Surface Height 5 in, Basic Power Source Electric, Bench Scale Type Comparator, Counting, Legal for Trade, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.