Zoro Homepage
This item is Discontinued.
A&D Weighing Digital Compact Bench Scale 2100g Capacity GF-2000

Digital Compact Bench Scale 2100g Capacity (Discontinued)

  • Mfr # GF-2000
  • Zoro # G8544322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-2000
Zoro #
G8544322
UPC #
093764500084
Country of Origin
Japan

Dimensions

Weighing Surface Depth
6 1/2 in
Weighing Surface Width
6 1/2 in
Overall Length
12-1/2"
Overall Width
7 in
Overall Height
3 1/4 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
2100g
Scale Graduations
0.01g
Scale Display
VFD
Washdown
No
Application Modes
Lab, Light Industrial
Item
Compact Bench Scale
Standards
ISO 9000, Trade Approved by NMI Australia
Scale Readability
0.01g
Includes
WinCT Software
Housing Material
Plastic
Power Unit
120VAC Adapter
Scale Connection Ports
RS-232
Platform Material
Stainless Steel
Material
Plastic and Stainless Steel

Description

Compact Bench Scale, Scale Display VFD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Weighing Units g, Scale Graduations 0.01g, Overall Width 7 in, Overall Height 3 1/4 in, Washdown No, Standards ISO 9000, Trade Approved by NMI Australia, Includes WinCT Software

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.