Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Battery, 3 In. L, 4 In. W

  • Mfr # HC-06I

  • Zoro # G9451574


product price: $51.29
/ea

Key Features

Capacity
15 lb
Overall Width
4 in
Overall Length
3 in
For Use With
Fsi Scales, Hc-I
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-06I
Zoro #
G9451574
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4 in
Overall Length
3 in
Overall Height
6 in

Details

Item
Rechargeable Battery
Capacity
15 lb
For Use With
Fsi Scales, Hc-I
Compatible Mfg. Model Number
HC-15Ki, HC-30Ki, HC-3Ki, HC-6Ki
Battery Type
Sealed Lead Acid
Voltage
6 V DC

Description

Rechargeable Battery, Battery Type Sealed Lead Acid, Compatible Mfg. Model Number HC-15Ki, HC-30Ki, HC-3Ki, HC-6Ki, Compatible Grainger Part Number 19ND04, 19ND05, 19ND06, 19ND07, Voltage 6 V DC

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.