Zoro Homepage
This item is Discontinued.
A&D Weighing Digital Compact Bench Scale 8100g Capacity GF-8000

Digital Compact Bench Scale 8100g Capacity (Discontinued)

  • Mfr # GF-8000
  • Zoro # G4153572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-8000
Zoro #
G4153572
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
6 1/2 in
Weighing Surface Width
6 1/2 in
Overall Height
3 1/4 in
Overall Length
12-1/2"
Overall Width
7 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
8100g
Scale Graduations
0.1g
Scale Display
VFD
Washdown
No
Item
Compact Bench Scale
Housing Material
Plastic
Scale Readability
0.1g
Platform Material
Stainless Steel
Power Unit
120VAC Adapter
Standards
ISO 9000, Trade Approved by NMI Australia
Scale Connection Ports
RS-232
Application Modes
Lab, Light Industrial
Material
Plastic and Stainless Steel

Description

Compact Bench Scale, Scale Display VFD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 7 in, Overall Height 3 1/4 in, Washdown No, Standards ISO 9000, Trade Approved by NMI Australia

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.