Zoro Homepage

Adagio SWA1014 Serene Waters Rustic Copper Multicolor Featherstone Wall Fountain

  • Mfr # SWA1014

  • Zoro # G803974932


product price: $942.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWA1014
Zoro #
G803974932
UPC #
764753345824
Country of Origin
China

Description

Serene Waters Rustic Copper Multi-color Featherstone Wall Fountain

The Serene Waters Collection offers the tranquility of water in motion falling over a beautiful Natural Featherstone or Mirror surface. Smallest vertical feature. Adagio Water Features represents the best the industry has to offer.

Features
  • Comes complete with Polished River Rocks, Halogen lighting, and 1 pump
  • Comes with EZ Installation Instructions
  • Simple On/Off switch is located on the top of the feature
  • Stone Selection
  • LED lights with remote
  • Black Polished Pebbles
  • Customized Logo and Water Distiller
Specifications
  • Surface Color: Multi-Color
  • Surface Type: Featherstone
  • Surface Panels: Single Panel
  • Collection: Serene Waters
  • Capacity: 1 lbs
  • Hood & Tray Edges: Fully Framed
  • Hood & Tray Finish: Rustic Copper
  • Number of Bulbs: 1
  • Bulb Type: GU10
  • Number of Pumps: 1
  • Pump Type: 250
  • Dimension: 36" H x 21" W x 6" D
  • Weight: 35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.