Adagio SWA3511 Serene Waters Antique Bronze Black Featherstone Wall Fountain

  • Mfr # SWA3511

  • Zoro # G403975155


product price:  $939.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWA3511
Zoro #
G403975155
UPC #
764753336051
Country of Origin
China

Description

The Serene Waters Collection offers the tranquility of water in motion falling over a beautiful Natural Featherstone or Mirror surface. (Smallest vertical feature.) Adagio Water Features represents the best the industry has to offer.

Features
  • Complete with Polished River Rocks, Halogen lighting, and 1 pump.
  • EZ Installation Instructions.
  • Simple On/Off switch is located on the top of the feature.
  • Stone Selection, LED lights with remote, Black Polished Pebbles, Logo and Water Distillers .
  • LED lights with remote
  • Black Polished Pebbles
  • Logo and Water Distillers
Specifications
  • Surface Color: Black
  • Collection: Serene Waters
  • Hood & Tray Edges: Fully Framed
  • Hood & Tray Finish: Antique Bronze
  • Surface Type: Featherstone
  • Surface Panels: Single Panel
  • Number of Bulbs: 1
  • Bulb Type: GU10
  • Number of Pumps: 1
  • Pump Type: 250
  • Gallon Capacity: 1
  • Type: Wall
  • Dimension: 36 x 21 x 6 in.
  • Weight: 35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.