Adagio TRF1506 Tranquil River Flush Mount Free Standing Fountain - Blackened Copper-Brown-Marble

  • Mfr # TRF1506

  • Zoro # G803974994


product price: $5,229.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRF1506
Zoro #
G803974994
UPC #
764753342717
Country of Origin
China

Description

The Tranquil River Collection offers the tranquility of water in motion falling over a beautiful Natural Marble, Featherstone, Glass, or Mirror surface. Adagio Water Features represents the best the industry has to offer.

Features
  • Comes complete with Polished River Rocks, Halogen lighting, and 1 pump.
  • Comes with EZ Installation Instructions and DVD.
  • Center Mounts are good for room dividers and are movable!
  • Flush Mounts are best up against the wall and are movable.
Specifications
  • Collection: Tranquil River
  • Hood and Tray Edges: Flush Mount
  • Hood and Tray Finish: Blackened Copper
  • Surface Color: Brown
  • Surface Type: Marble
  • Surface Panel: Single Panel
  • Number of Bulbs: 3
  • Bulb Type: GU10
  • Number of Pumps: 1
  • Pump Type: 535
  • Gallon Capacity: 17-18
  • Type of Feature: Free Standing
  • Weight: 475 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.