Shop ADAGIO
Create Account
WCS1002 Whispering Creek Rustic Copper Green Natural Slate Wall Fountain
- Mfr # WCS1002
- Zoro # G103975165
product price:Â
$
1,768.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCS1002
- Zoro #
- G103975165
- UPC #
- 764753344919
- Country of Origin
- China
Description
The Whispering Creek Collection offers the tranquility of water in motion falling over a beautiful Natural Slate, Featherstone, or Mirror surface. Adagio Water Features represents the best the industry has to offer.
Features- Whispering Creek Rustic Copper Green Natural Slate Wall Fountain
- Comes complete with Polished River Rocks, Halogen lighting, and 1 pump
- Comes with EZ Installation Instructions and DVD
- Simple On/Off switch is located on the top of the feature
- Stone Selection
- LED lights with remote
- Black Polished Pebbles
- Customized Logo and Water Distillers
- Collection Name: Whispering Creek
- Hood and Tray Edges: Square Only
- Hood and Tray Finish: Rustic Copper
- Surface Color: Green
- Surface Panels: Single Panel
- Number of Bulbs: 2
- Bulb Type: GU10
- Number of Pumps: 1
- Pump Type: 250
- Gallon Capacity: 1 - 1.5
- Type: Wall
- Dimension: 46 x 22 x 5 in.
- Weight: 130 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.