AC Adapter, Black, Smooth
Mfr # 302409160
Zoro # G8341891
product price: $52.99
/eaKey Features
Material
Copper, Plastic
Finish
Smooth
Color
Black
For Use With
Adam Scales
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
302409160
Zoro #
G8341891
UPC #
-
Country of Origin
China
Dimensions
Cord Length
3 ft
Details
Item
AC Adapter
Material
Copper, Plastic
Finish
Smooth
Color
Black
For Use With
Adam Scales
Standards
UL Listed
Voltage
120V AC
Compatible Mfg. Model Number
LBX12
Plug Type
Two Prong
Description
AC Adapter, Compatible Mfg. Model Number LBX12, Compatible Grainger Part Number 54YN39, Cord Length 3 ft, Plug Type Two Prong, Voltage 120V AC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.