AC Adapter, Black, Smooth
Mfr # 700400024
Zoro # G7861052
product price: $51.49
/eaKey Features
Material
Copper, Plastic
Finish
Smooth
For Use With
Adam CQT, DCT, CPW Plus Balances and Scales
Color
Black
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700400024
Zoro #
G7861052
UPC #
-
Country of Origin
China
Dimensions
Cord Length
3 ft
Details
Item
AC Adapter
Material
Copper, Plastic
Finish
Smooth
For Use With
Adam CQT, DCT, CPW Plus Balances and Scales
Color
Black
Standards
UL Listed
Plug Type
Two Prong
Compatible Mfg. Model Number
EAB 2251i
Voltage
120V AC
Description
AC Adapter, Compatible Mfg. Model Number EAB 2251i, Compatible Grainger Part Number 54YN19, Cord Length 3 ft, Plug Type Two Prong, Voltage 120V AC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.